LED25.5T5H048GC8 - 25W Led T5HO 48" 50K GLS

Keystone

  • $15.17 (Each)
  • $15.17 (Each)
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
LED25.5T5H048GC8
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25.5T5HO-48GC-850-S-CP
Description
25W Led T5HO 48" 50K GLS
25.5W Led T5HO Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 5000K, Smartdrive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013137 / 0890949013137 / 00890949013137
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.17 (Each)
Resources
Images
 
 
LED25.5T5H048GC8 - Large Image
 
LED25.5T5H048GC8 - Small Image
Attachments
 
 
LED25.5T5H048GC8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
25.5
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
N/A
Base Type
G5
Descriptions
Description
25W LED T5HO 48" 50K GLS
extra long description
Key KT-LED25.5T5HO-48GC-850-S-CP 25
Product Type
25W, 3200 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL
Long Description
25.5W LED T5HO TUBE, SHATTER-PROOF COATED GLASS, BALLAST COMPATIBLE, 4, 5000K, SMARTDRIVE
Construction
Frosted Shatterproof Glass
Additional Information
Circuit Type
N/A
beam angle
240 Deg
lumens
3300
Nominal Length
48 in
Input Voltage
Ballast Dependent
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED25.5T5HO-48GC-850-S-CP
GTIN
00890949013137
UPC
890949013137
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat