LED25T5H048GC840 - 25W Led T5HO 48" 40K Line Volt

Keystone Technologies

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED25T5H048GC840
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED25T5HO-48GC-840-D
Description
25W Led T5HO 48" 40K Line Volt
Linear Fluorescent Led Lamp, Linear, Instant Start Type; 45.19 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl, DLC Approval; Food Equipment Application; 227 Volt Ac Voltage Rating; 0.82 Inch Diameter; 0.09 Amp At 277 Volt Ac Current Rating; 25 Watt Wattage
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
89094901614
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.09 Amp at 277 Volt AC
Voltage Rating
227 Volt AC
Wattage
25 Watt
Material, Color, and Finish
Color Temperature in Kelvin
4000
Color Rendering Index
80 A
Base Type
G5 Miniature 2-Pin
Dimensions and Weight
Diameter
0.82 INCH
Length
45.19 Inch
Descriptions
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Long Description
LINEAR FLUORESCENT LED LAMP, LINEAR, INSTANT START TYPE; 45.19 INCH; UL (CANADA AND US), UL, NSF/ANSI, ETL, DLC APPROVAL; FOOD EQUIPMENT APPLICATION; 227 VOLT AC VOLTAGE RATING; 0.82 INCH DIAMETER; 0.09 AMP AT 277 VOLT AC CURRENT RATING; 25 WATT WATTAGE
Additional Information
RoHS Compliant; Shatter Proof Coated Glass; Efficacy 132 Lumen per Watt; Visible Light Area 325 Degree; Temperature -4 to 113 Deg F
Additional Information
Beam Spread Angle
240 Degree
Intensity
3300 Lumen
Glass Finish
FROSTED
Item
LED Tube
Manufacturer Information
Model
800
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED25T5HO-48GC-840-D
Taxonomies, Classifications, and Categories
Type
Linear, Instant Start
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Application
Food Equipment
Approval
UL (Canada and US), UL, NSF/ANSI, ETL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat