102A - 3-Phase Monitor 190-480V

Littelfuse

  • $458.85 (Each)
  • $458.85 (Each)
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
102A
Manufacturer
Littelfuse
Manufacturer's Part Number
102A
Description
3-Phase Monitor 190-480V
The 102A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-600VAC, 50/60HZ Motors Regardless Of Size. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. A Unique Microcontroller-Based Voltage and Phase-Sensing Circuit Constantly Monitors The 3-Phase Voltages to Detect Harmful Power Line Conditions. When A Harmful Condition Is Detected, The Output Relay Is Deactivated After A Specified Trip Del
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990034 / 00079458990034
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$458.85 (Each)
Resources
Images
 
 
102A - Large Image
 
102A - Small Image
Brochures
 
 
102A - Brochure
Other Links
 
 
102A - Other
 
102A - Other
 
102A - Other
Attachments
 
 
102A - Specification Sheet
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
190 to 480
Descriptions
Description
3-PHASE MONITOR 190-480V
extra long description
L-FSE 102A 3-PHASE VOLTAGE MONITOR/
Product Type
3-Phase Voltage Monitor/ 190-4
Long Description
The 102A is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-600VAC, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. A unique microcontroller-based voltage and phase-sensing circuit constantly monitors the 3-phase voltages to detect harmful power line conditions. When a harmful condition is detected, the output relay is deactivated after a specified trip del
Special Features
5YR WARR
Manufacturer Information
Manufacturers Part Number
102A
Brand
Littelfuse
sub brand
Symcom
GTIN
00079458990034
UPC
079458990034
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
standard
UL/CSA/CE
Operating Temperature
-40 to 158
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat