217002 - L-F

217002 - 2A 250V Fa Ceramic Fuse

Littelfuse

  • $2.51 (for 1 Each)
  • $2.51 (1 Each)
  • $12.55 (5 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    217002
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    217002P
    Description
    2A 250V Fa Ceramic Fuse
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fuses & Fuse Accessories - Small Dimension Fuses  Mark as Incorrect
    Suggest a New Category
    Classification
    Glass Fuses (and Ceramic)
    UNSPSC
    39121627 - Power fuse
    UPC/GTIN
    079458903287 / 00079458903287
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.51 (1 Each)
    Standard Packaging
    $12.55 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    74 Each
    Resources
    Images
     
     
    217002 - Large Image
     
    217002 - Small Image
    Attachments
     
     
    217002 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    2 in
    Descriptions
    Product Type
    Fast-Acting 5X20 Glass Body 2 Amp
    Description
    2A 250V FA CERAMIC FUSE
    Special Features
    Time-Delay
    Manufacturer Information
    Manufacturers Part Number
    217002P
    Brand
    Littelfuse
    sub brand
    POWR-GARD FLNR Series
    GTIN
    00079458903287
    UPC
    079458903287
    Taxonomies, Classifications, and Categories
    Category Description
    GLASS FUSES (and ceramic)
    Type
    CLASS RK5
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Application
    GENERAL PURPOSE
    standard
    Standard 248-12 UL Listed/CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    49 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    25 Sulphur Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 217002

    Type in the slang term you'd like to suggest.

* All prices subject to change.