218002 - 2A 250V TD Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
218002
Manufacturer
Littelfuse
Manufacturer's Part Number
218002P
Description
2A 250V TD Glass Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 150%;120 S @210%;600 MS Min:10 S Max @ 275%;150 MS Min:3 S . Max @ 400%;20 MS Min:300 MS . Max @ 1000% Response Time, 2 A, 250 V Ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 5.2 MM Diameter, 20 MM Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458904833 / 00079458904833
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
218002 - Large Image
 
218002 - Small Image
 
218002 - Large Image
Specifications Sheets
 
 
218002 - Specification Sheet
Brochures
 
 
218002 - Brochure
Tech Bulletins
 
 
218002 - Tech Bulletin
Other Links
 
 
218002 - Other
Attachments
 
 
218002 - Specification Sheet
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
250 V ac
Material
Glass (Body);Brass (Cap);Copper (Lead)
Terminal Type
Cartridge
interrupt rating
35 A @ 250 V ac
Current Rating
2 A
amperage rating
250m
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Descriptions
Description
2A 250V TD GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 150%;120 s @210%;600 ms Min:10 s Max @ 275%;150 ms Min:3 s . Max @ 400%;20 ms Min:300 ms . Max @ 1000% Response Time, 2 A, 250 V ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 5.2 mm Diameter, 20 mm Overall Length
Short Description
2 A, 250 VAC, Time Delay Fuse
extra long description
L-FSE 218002P 218 SLO-BLO GLASS BOD
Special Features
Time-Delay
Additional Information
Operating Temperature Range
- 55 to + 125 °C
Fuse Speed
Time Delay
Response Time
60 min @ 150%;120 s @210%;600 ms Min:10 s Max @ 275%;150 ms Min:3 s . Max @ 400%;20 ms Min:300 ms . Max @ 1000%
Standards Met
IEC 60127-2 Compliant;RoHS Compliant;CSA Certified;CE Certified;CCC;UR Listed
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
218002P
sub brand
POWR-GARD FLSR Series
GTIN
00079458904833
UPC
079458904833
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK5
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection For Components or Internal Circuits
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat