We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FLNR250ID - L-F

FLNR250ID - 250A 250V TD Id Class RK5 Dual Elem Fuse

Littelfuse

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLNR250ID
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    FLNR250ID
    Description
    250A 250V TD Id Class RK5 Dual Elem Fuse
    Ul Power Fuse, Class RK5; Dual Element, Time Delay Characteristics; 250 Vac/125 VDC; 250 Ampere; Interrupting Rating 200000 Ampere (Symmetrical), 20000 Ampere (DC); Blade Terminal; Diameter 2-3/32 Inch; Length 8-5/8 Inch; Approval Ul 248-12, Csa
    Slang Terms

    Suggest a New Term
    Categories
    Distribution Fuses - Dual Element  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121604 - Time delay fuses
    UPC/GTIN
    079458023954 / 00079458023954
    Weight per unit
    1.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $282.45 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    FLNR250ID - Large Image
     
    FLNR250ID - Small Image
     
    FLNR250ID - Small Image
    Specifications Sheets
     
     
    FLNR250ID - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    250 AMPERE
    Voltage Rating
    250 VAC/125 VDC
    Terminal Type
    BLADE
    Interrupting Rating
    200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
    Characteristics
    DUAL ELEMENT, TIME DELAY
    Dimensions and Weight
    Length
    8-5/8 INCH
    Diameter
    2-3/32 INCH
    Descriptions
    Long Description
    UL POWER FUSE, CLASS RK5; DUAL ELEMENT, TIME DELAY CHARACTERISTICS; 250 VAC/125 VDC; 250 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); BLADE TERMINAL; DIAMETER 2-3/32 INCH; LENGTH 8-5/8 INCH; APPROVAL UL 248-12, CSA
    CLASS RK5 TYPE; 8-5/8 INCH; UL 248-12, CSA APPROVAL; 250 VAC/125 VDC VOLTAGE RATING; 2-3/32 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC) INTERRUPTING RATING; 250 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; DUAL ELEMENT, TIME DELAY CHARACTERISTICS; INDICATOR[T] BRAND; PROVIDES BLOWN FUSE INDICATION; FLNR MODEL
    Product Type
    Power Fuse
    Description
    250A 250V TD ID CLASS RK5 DUAL ELEM FUSE
    Commodity Description
    Distribution Fuses - Dual Element
    Additional Information
    PROVIDES BLOWN FUSE INDICATION
    Manufacturer Information
    Model
    FLNR
    Brand
    LITTELFUSE INC
    Littelfuse
    Manufacturers Part Number
    FLNR250ID
    GTIN
    00079458023954
    UPC
    079458023954
    Taxonomies, Classifications, and Categories
    Type
    CLASS RK5
    Category Description
    Fuses & Fuse Accessories
    Packaging
    Weight per each
    1.8
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL 248-12, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLNR250ID

    Type in the slang term you'd like to suggest.

* All prices subject to change.