FLQ112 - L-F

Also in stock

FNQ112 - 1-1/2A 500V TD CT Midget Fuse - Bussmann Fuses
$26.57Per Each

Bussmann Fuses
1-1/2A 500V TD CT Midget Fuse


View or Compare

FLQ112 - 1-1/2A 500V TD CT Midget Fuse

Littelfuse

  • $45.13 (for 1 Each)
  • $45.13 (1 Each)
  • $451.30 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLQ112
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    FLQ01.5
    Description
    1-1/2A 500V TD CT Midget Fuse
    Fuses, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Amp Rating: 1 1/2 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Renewable & Non-Renewable  Mark as Incorrect
    Suggest a New Category
    Classification
    Midget Fuses
    UNSPSC
    39121609 - Midget fuses
    UPC/GTIN
    079458160376 / 00079458160376
    Weight per unit
    0.03 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $45.13 (1 Each)
    Carton
    $451.30 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    16 Each
    Resources
    Images
     
     
    FLQ112 - Large Image
     
    FLQ112 - Small Image
    Attachments
     
     
    FLQ112 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Time Delay Midget Fuse 1.5 Amp
    Long Description
    Fuses, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Amp Rating: 1 1/2 Amp, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
    Description
    1-1/2A 500V TD CT MIDGET FUSE
    Special Features
    Time-Delay
    Manufacturer Information
    Brand
    Powr-Gard(R)
    Manufacturers Part Number
    FLQ01.5
    sub brand
    POWR-GARD FLQ Series
    GTIN
    00079458160376
    UPC
    079458160376
    Taxonomies, Classifications, and Categories
    Category Description
    MIDGET FUSES
    Type
    UL Supplemental
    Packaging
    Weight per each
    0.03
    Carton
    10
    Uses, Certifications, and Standards
    Application
    control transformers
    standard
    Supplemental Protection
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    13 Longview

    A-L

    Location Stock Available
    View Store
    3 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLQ112

    Type in the slang term you'd like to suggest.

* All prices subject to change.