We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FLQ8 - L-F

FLQ8 - 8A 500V TD CT Midget Fuse

Littelfuse

  • $37.08 (for 1 Each)
  • $37.08 (1 Each)
  • $370.80 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLQ8
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    FLQ008
    Description
    8A 500V TD CT Midget Fuse
    Fuses, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Amp Rating: 8.00 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Renewable & Non-Renewable  Mark as Incorrect
    Suggest a New Category
    Classification
    Midget Fuses
    UNSPSC
    39121609 - Midget fuses
    UPC/GTIN
    079458160635 / 00079458160635
    Weight per unit
    0.03 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $37.08 (1 Each)
    Standard Packaging
    $370.80 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    FLQ8 - Large Image
     
    FLQ8 - Small Image
    Attachments
     
     
    FLQ8 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Time Delay Midget Fuse 8 Amp
    Long Description
    Fuses, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Amp Rating: 8.00 Amp, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
    Description
    8A 500V TD CT MIDGET FUSE
    Special Features
    Time-Delay
    Manufacturer Information
    Brand
    Littelfuse
    Manufacturers Part Number
    FLQ008
    sub brand
    POWR-GARD FLQ Series
    GTIN
    00079458160635
    UPC
    079458160635
    Taxonomies, Classifications, and Categories
    Category Description
    MIDGET FUSES
    Type
    UL Supplemental
    Packaging
    Weight per each
    0.03
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    control transformers
    standard
    Supplemental Protection
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLQ8

    Type in the slang term you'd like to suggest.

* All prices subject to change.