FLSR125ID - 125A 600V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $235.13 (Each)
  • $235.13 (Each)
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
FLSR125ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLSR125ID
Description
125A 600V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458025521 / 00079458025521
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.13 (Each)
Resources
Images
 
 
FLSR125ID - Large Image
 
FLSR125ID - Small Image
Attachments
 
 
FLSR125ID - Specification Sheet
Brochures
 
 
FLSR125ID - Brochure
Tech Bulletins
 
 
FLSR125ID - Tech Bulletin
Other Links
 
 
FLSR125ID - Other
 
FLSR125ID - Other
 
FLSR125ID - Other
 
FLSR125ID - Other
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
125A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Fus 600V T/D Class RK5 125A Indicating
extra long description
L-FSE FLSR125ID FUS 600V T/D CLASS
Long Description
Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
FLSR125ID
Brand
Littelfuse
sub brand
POWR-GARD FLSR Series
GTIN
00079458025521
UPC
079458025521
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat