We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FLSR90ID - L-F

FLSR90ID - 90A 600V TD Id Class RK5 Dual Elem Fuse

Littelfuse

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLSR90ID
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    FLSR090ID
    Description
    90A 600V TD Id Class RK5 Dual Elem Fuse
    Class RK5 Type; 7-7/8 Inch; Ul 248-12, Csa, Msha Approval; 600 Vac/300 VDC Voltage Rating; 1-5/16 Inch Diameter; 200000 Ampere (Symmetrical), 20000 Ampere (DC) Interrupting Rating; 90 Ampere Current Rating; Blade Terminal Type; Dual Element, Time Delay Characteristics; Indicator[T] Brand; Provides Blown Fuse Indication; FLSR Model
    Slang Terms

    Suggest a New Term
    Categories
    Distribution Fuses - Dual Element  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121604 - Time delay fuses
    UPC/GTIN
    079458025491 / 00079458025491
    Weight per unit
    0.41 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $65.68 (1 Each)
    Standard Packaging
    $328.40 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    3 Each
    Resources
    Images
     
     
    FLSR90ID - Large Image
     
    FLSR90ID - Small Image
     
    FLSR90ID - Small Image
    Specifications Sheets
     
     
    FLSR90ID - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Characteristics
    DUAL ELEMENT, TIME DELAY
    Interrupting Rating
    200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
    Voltage Rating
    600 VAC/300 VDC
    Current Rating
    90 AMPERE
    Terminal Type
    BLADE
    Dimensions and Weight
    Diameter
    1-5/16 INCH
    Length
    7-7/8 INCH
    Descriptions
    Product Type
    Power Fuse
    Long Description
    CLASS RK5 TYPE; 7-7/8 INCH; UL 248-12, CSA, MSHA APPROVAL; 600 VAC/300 VDC VOLTAGE RATING; 1-5/16 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC) INTERRUPTING RATING; 90 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; DUAL ELEMENT, TIME DELAY CHARACTERISTICS; INDICATOR[T] BRAND; PROVIDES BLOWN FUSE INDICATION; FLSR MODEL
    UL POWER FUSE, CLASS RK5; DUAL ELEMENT, TIME DELAY CHARACTERISTICS; 600 VAC/300 VDC; 90 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); BLADE TERMINAL; DIAMETER 1-5/16 INCH; LENGTH 7-7/8 INCH; APPROVAL UL 248-12, CSA, MSHA
    Description
    90A 600V TD ID CLASS RK5 DUAL ELEM FUSE
    Commodity Description
    Distribution Fuses - Dual Element
    Additional Information
    PROVIDES BLOWN FUSE INDICATION
    Manufacturer Information
    Brand
    Littelfuse
    LITTELFUSE INC
    Manufacturers Part Number
    FLSR090ID
    Model
    FLSR
    GTIN
    00079458025491
    UPC
    079458025491
    Taxonomies, Classifications, and Categories
    Type
    CLASS RK5
    Category Description
    Fuses & Fuse Accessories
    Packaging
    Weight per each
    0.41
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Approval
    UL 248-12, CSA, MSHA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Bossier City 1

    A-L

    Location Stock Available
    Borger 2

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLSR90ID

    Type in the slang term you'd like to suggest.

* All prices subject to change.