KLDR001HXP - Ul CL CC TD Fuse For XFRMR

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR001HXP
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR001.HXP
Description
Ul CL CC TD Fuse For XFRMR
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792904 / 00079458792904
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLDR001HXP - Large Image
 
KLDR001HXP - Small Image
Attachments
 
 
KLDR001HXP - Specification Sheet
Brochures
 
 
KLDR001HXP - Brochure
Tech Bulletins
 
 
KLDR001HXP - Tech Bulletin
Other Links
 
 
KLDR001HXP - Other
 
KLDR001HXP - Other
 
KLDR001HXP - Other
 
KLDR001HXP - Other
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
UL CL CC TD FUSE FOR XFRMR
Long Description
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
Special Features
Time-Delay
extra long description
L-FSE KLDR001.HXP FUS 600V T/D CLAS
Product Type
Fus 600V T/D Class CC 1A 100PK Rohs
Manufacturer Information
Manufacturers Part Number
KLDR001.HXP
sub brand
POWR-GARD KLDR Series
Brand
Littelfuse
GTIN
00079458792904
UPC
079458792904
Taxonomies, Classifications, and Categories
Type
CLASS CC
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
standard
248-4 UL Listed, Class CC
Application
Transformer Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat