KLDR15 - 15A 600V TD Class CC Fuse

Littelfuse

  • $50.22 (Each)
  • $50.22 (Each)

  • $502.20 (Per 10)
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
KLDR15
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR015.TXP
Description
15A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792737 / 00079458792737
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.22 (Each)
Standard Packaging
$502.20 (Per 10)
Resources
Images
 
 
KLDR15 - Large Image
 
KLDR15 - Small Image
Brochures
 
 
KLDR15 - Brochure
Tech Bulletins
 
 
KLDR15 - Tech Bulletin
Other Links
 
 
KLDR15 - Other
 
KLDR15 - Other
 
KLDR15 - Other
 
KLDR15 - Other
Attachments
 
 
KLDR15 - Specification Sheet
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
15A 600V TD CLASS CC FUSE
Long Description
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
Special Features
Time-Delay
Product Type
Fus 600V T/D Class CC 15A Rohs
extra long description
L-FSE KLDR015.TXP FUS 600V T/D CLAS
Manufacturer Information
Manufacturers Part Number
KLDR015.TXP
sub brand
POWR-GARD KLDR Series
Brand
Littelfuse
GTIN
00079458792737
UPC
079458792737
Taxonomies, Classifications, and Categories
Type
CLASS CC
Category Description
MIDGET FUSES
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 UL Listed, Class CC
Application
Transformer Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat