KLPC2000 - 2000A 600V TD Class L Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLPC2000
Manufacturer
Littelfuse
Manufacturer's Part Number
KLPC2000
Description
2000A 600V TD Class L Fuse
KLPC Series Powr-Pro™ Fuses Provide Ideal Overcurrent Protection For Circuits From 200 Through 6000 Amperes. KLPC Series Powr-Pro™ Fuses Specification-Grade Construction and Performance Meet or Exceed The Most Stringent Project Specifications: 99.9% Pure Silver Links, Silver-Plated Copper End Bells, Glass-Reinforced Melamine Bodies, O-Ring Seals Between Body and End Bells, and Granular Quartz Fillers. KLPC Series Powr-Pro™ Fuses Are The Only Ul Listed Class L Fuses That Provide A Minimum Of Ten Seconds Tim
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458301120 / 00079458301120
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLPC2000 - Large Image
 
KLPC2000 - Small Image
Attachments
 
 
KLPC2000 - Specification Sheet
Brochures
 
 
KLPC2000 - Brochure
Tech Bulletins
 
 
KLPC2000 - Tech Bulletin
Other Links
 
 
KLPC2000 - Other
 
KLPC2000 - Other
 
KLPC2000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2k
Descriptions
Description
2000A 600V TD CLASS L FUSE
Product Type
Fus 600V T/D Class L 2000a
extra long description
L-FSE KLPC2000 FUS 600V T/D CLASS L
Long Description
KLPC series POWR-PRO™ fuses provide ideal overcurrent protection for circuits from 200 through 6000 amperes. KLPC series POWR-PRO™ fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9% pure silver links, silver-plated copper end bells, glass-reinforced melamine bodies, O-ring seals between body and end bells, and granular quartz fillers. KLPC series POWR-PRO™ fuses are the only UL listed Class L fuses that provide a minimum of ten seconds tim
Special Features
Current-limiting
Manufacturer Information
Manufacturers Part Number
KLPC2000
Brand
Littelfuse
sub brand
POWR-PRO
GTIN
00079458301120
UPC
079458301120
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Time-Delay
Packaging
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
standard
Standard 248-10 UL Listed/CSA
Application
Switchboard Mains
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat