L15S30 - L15 Very Fast-Acting Semiconductor 30A. Designed T

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L15S30
Manufacturer
Littelfuse
Manufacturer's Part Number
L15S030
Description
L15 Very Fast-Acting Semiconductor 30A. Designed T
The L15S Series Is A Traditional North American Bolted Style High-Speed Fuse For Protection Of Power Semiconductor Devices That Are Rated Up to 150 V Ac and Up to 150 V DC Littelfuse Powr-Speed ® Products Offer Optimized Circuit Protection At The Extremely Fast Speed Required to Protect Power Semiconductor Devices Such As Silicon Controlled Rectifiers (SCR’S), Diodes, Thyristors, Triacs, Transistors, and Similar Solid-State Devices. These Devices Are Used In Power Equipment Including Variable Speed Drives,
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Semicond, Rectifier, Hi-Voltage Fuses
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
079458002324 / 00079458002324
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L15S30 - Video
 
L15S30 - Large Image
 
L15S30 - Small Image
Attachments
 
 
L15S30 - Specification Sheet
Brochures
 
 
L15S30 - Brochure
Tech Bulletins
 
 
L15S30 - Tech Bulletin
Other Links
 
 
L15S30 - Other
 
L15S30 - Other
 
L15S30 - Other
 
L15S30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
L-FSE L15S030 FUS 150V SEMICONDUCTO
Product Type
Fus 150V Semiconductor 30a
Description
L15 VERY FAST-ACTING SEMICONDUCTOR 30A. DESIGNED T
Long Description
The L15S series is a traditional North American Bolted style high-speed fuse for protection of power semiconductor devices that are rated up to 150 V ac and up to 150 V dc Littelfuse POWR-SPEED ® products offer optimized circuit protection at the extremely fast speed required to protect power semiconductor devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives,
Special Features
Very Fast Acting
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
L15S030
sub brand
L15S Series
GTIN
00079458002324
UPC
079458002324
Taxonomies, Classifications, and Categories
Type
Semiconductor Fuses
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified
Application
Semiconducting Devices
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat