L15S40100 - 150VAC Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L15S40100
Manufacturer
Littelfuse
Manufacturer's Part Number
L15S040.TX100
Description
150VAC Fuse
The L15S Series Is A Traditional North American Bolted Style High-Speed Fuse For Protection Of Power Semiconductor Devices That Are Rated Up to 150 V Ac and Up to 150 V DC Littelfuse Powr-Speed ® Products Offer Optimized Circuit Protection At The Extremely Fast Speed Required to Protect Power Semiconductor Devices Such As Silicon Controlled Rectifiers (SCR’S), Diodes, Thyristors, Triacs, Transistors, and Similar Solid-State Devices. These Devices Are Used In Power Equipment Including Variable Speed Drives,
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
079458060317 / 00079458060317
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L15S40100 - Video
 
L15S40100 - Large Image
 
L15S40100 - Small Image
Attachments
 
 
L15S40100 - Specification Sheet
Brochures
 
 
L15S40100 - Brochure
Tech Bulletins
 
 
L15S40100 - Tech Bulletin
Other Links
 
 
L15S40100 - Other
 
L15S40100 - Other
 
L15S40100 - Other
 
L15S40100 - Other
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
L-FSE L15S040.TX100 FUS 150V SEMICO
Description
150VAC FUSE
Product Type
Fus 150V Semiconductor 40A 100A Body
Long Description
The L15S series is a traditional North American Bolted style high-speed fuse for protection of power semiconductor devices that are rated up to 150 V ac and up to 150 V dc Littelfuse POWR-SPEED ® products offer optimized circuit protection at the extremely fast speed required to protect power semiconductor devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives,
Special Features
Very Fast Acting
Additional Information
media
Yes
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
L15S040.TX100
sub brand
L15S Series
GTIN
00079458060317
UPC
079458060317
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Semiconductor Fuses
Packaging
Weight per each
2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified
Application
Semiconducting Devices
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat