L50S100 - 100A 500V High-Speed Bolt-On Semiconductor Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L50S100
Manufacturer
Littelfuse
Manufacturer's Part Number
L50S100
Description
100A 500V High-Speed Bolt-On Semiconductor Fuse
Littelfuse L50S Series High-Speed Fuses Are Designed to Protect Today’S Equipment and Systems, and Are Manufactured With Littelfuse-Developed Technology That Sets Tomorrow’S Standards For Accuracy, Consistent Quality, Reliability, and Predictable Performance. Littelfuse Engineers Have Redefined High-Speed Fuse Technology By Using Advanced Metallurgical, Polymer, and Materials Research, Mathematical Modeling, and Computerized Statistical Analysis.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
079458851007 / 00079458851007
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L50S100 - Video
 
L50S100 - Large Image
 
L50S100 - Small Image
Brochures
 
 
L50S100 - Brochure
Tech Bulletins
 
 
L50S100 - Tech Bulletin
Other Links
 
 
L50S100 - Other
 
L50S100 - Other
 
L50S100 - Other
 
L50S100 - Other
 
L50S100 - Other
Attachments
 
 
L50S100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100A 500V HIGH-SPEED BOLT-ON SEMICONDUCTOR FUSE
extra long description
L-FSE L50S100 FUS 500V SEMICONDUCTO
Product Type
Fus 500V Semiconductor 100a
Long Description
Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. Littelfuse engineers have redefined High-Speed Fuse Technology by using advanced metallurgical, polymer, and materials research, mathematical modeling, and computerized statistical analysis.
Special Features
Very-Fast Acting
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
L50S100
Brand
Littelfuse
sub brand
L50S Series
GTIN
00079458851007
UPC
079458851007
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Semiconductor Fuse
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Protection of Semiconductors
standard
UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat