L60030M3CDIN - 1/10-30A 3P 600V 13/32X1.5 Box Lug Din Rail Fuse B

Littelfuse

  • $66.92 (Each)
  • $66.92 (Each)
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
L60030M3CDIN
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030M-3CDIN
Description
1/10-30A 3P 600V 13/32X1.5 Box Lug Din Rail Fuse B
Fuse Block, Midget Fuse, 3 Poles, 30 A, Din Rail Mount, 600 V Ac/DC, Pressure Plate With Q.C. Terminal Connection, #14 to #6 Awg Wire Size, Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) Material, 2.283 In Overall Length, 1.25 In Overall Width, 3.0 In Overall Height
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458117974 / 00079458117974
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.92 (Each)
Resources
Images
 
 
L60030M3CDIN - Large Image
 
L60030M3CDIN - Small Image
 
L60030M3CDIN - Small Image
 
L60030M3CDIN - Large Image
Brochures
 
 
L60030M3CDIN - Brochure
Tech Bulletins
 
 
L60030M3CDIN - Tech Bulletin
Other Links
 
 
L60030M3CDIN - Other
 
L60030M3CDIN - Other
Attachments
 
 
L60030M3CDIN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac/dc
Wire Size
#14 to #6 AWG
Material
Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base)
Dimensions and Weight
Overall Length
2.283 in;57.15 mm
Descriptions
extra long description
L-FSE L60030M-3CDIN ACS 600V MIDGET
Product Type
Fuse Block
Long Description
Fuse Block, Midget Fuse, 3 Poles, 30 A, DIN Rail Mount, 600 V ac/dc, Pressure Plate with Q.C. Terminal Connection, #14 to #6 AWG Wire Size, Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) Material, 2.283 in Overall Length, 1.25 in Overall Width, 3.0 in Overall Height
Features
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Short Description
Fuse Block, Midget, 3 Poles, 30 A
Special Features
Clip Design Reduces Resistance and Heat
Description
1/10-30A 3P 600V 13/32X1.5 BOX LUG DIN RAIL FUSE B
Additional Information
Fuse Type
Midget
Mounting Type
DIN Rail Mount
Connection Type
Pressure Plate with Q.C. Terminal
Standards Met
UL;CSA;RU;RoHS
Overall Width
1.25 in;31.75 mm
Overall Height
3.0 in;76.2 mm
Manufacturer Information
Brand
Powr-Gard(R)
Littelfuse
Manufacturers Part Number
L60030M-3CDIN
sub brand
L600 Fuseblock
GTIN
00079458117974
UPC
079458117974
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class CC Fuseblock
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat