LD25703 - L-F

LD25703 - 3P 175A Power Distribution Block

Littelfuse

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX)

Call nearest store for Item Price

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LD25703
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    LD2570-3
    Description
    3P 175A Power Distribution Block
    Distribution and Splicer Block, Standard; 600 V; 175 Ampere; 3 Pole; 1 Primary Openings Per Pole; 14 to 2/0 Awg Primary Opening Wire Size; 4 Secondary Openings Per Pole; 14 to 4 Awg Secondary Opening Wire Size; LPBC0-3, Clear Plexiglas[T] Cover
    Categories
    Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuse Blocks, Fuse Holders
    UNSPSC
    39121410 - Terminal blocks
    UPC/EAN/GTIN
    00079458014747
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    LD25703 - Large Image
     
    LD25703 - Small Image
    Specifications Sheets
     
     
    LD25703 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    APPLICATION AIR CONDITIONING AND REFRIGERATION SYSTEM, CONTROL PANEL, ELEVATOR SYSTEM, HEATING, MATERIAL HANDLING EQUIPMENT, MOTOR CONTROL, SWITCHGEAR
    Approval
    CSA
    Brand
    Littelfuse
    Commodity Description
    Accy, Fusehldr & Fuseblk - Power Blks & Distribution Blks
    Connector Material
    TIN PLATED ALUMINUM
    Cover Type
    LPBC2-3, CLEAR PLEXIGLAS[T]
    Current Rating
    175 AMPERE
    Housing Material
    PHENOLIC
    Long Description
    DISTRIBUTION AND SPLICER BLOCK, STANDARD; 600 V; 175 AMPERE; 3 POLE; 1 PRIMARY OPENINGS PER POLE; 14 TO 2/0 AWG PRIMARY OPENING WIRE SIZE; 4 SECONDARY OPENINGS PER POLE; 14 TO 4 AWG SECONDARY OPENING WIRE SIZE; LPBC0-3, CLEAR PLEXIGLAS[T] COVER
    Manufacturers Part Number
    LD2570-3
    Model
    2570
    Number of Primary Openings pe
    1
    Number of Secondary Openings
    4
    Primary Opening Wire Size
    14 TO 2/0 AWG
    Product Type
    Distribution and Splicer Block
    Secondary Opening Wire Size
    14 TO 4 AWG
    Size
    2.75 INCH L X 2.88 INCH W X 1.78 INCH H
    Temperature Rating
    75 DEG C
    Type
    STANDARD
    Voltage Rating
    600 V
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


    • 63133
        Power Distribution Block - MINI POWER DISTRIBUTION BLOCK
    • LD2570-3
        Power Distribution Block - DISTRIBUTION AND SPLICER BLOCK

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.