We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
LH250301C - L-F

LH250301C - 1/10-30A 1P 250V Class H Box Lug Fuse Block

Littelfuse

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LH250301C
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    LH25030-1C
    Description
    1/10-30A 1P 250V Class H Box Lug Fuse Block
    Fuse Block, Barrier; Molded Phenolic Thermoplastic; 1 Pole; Class H, Class K5 Fuse; Fuse Voltage Rating 250 V; Fuse Current Rating 30 Ampere; Wire Size 6 Awg (Aluminum/Copper); Box Lug Terminal; Approval Ul, Csa; Powr-Gard[T], Littelfuse[R] Brand
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Fuse Blocks, Fuse Holders
    UNSPSC
    -
    UPC/EAN/GTIN
    07945800042
    Weight per unit
    0.13 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $12.58 (1 Each)
    Standard Packaging
    $125.80 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    1 Each
    Resources
    Specifications Sheets
     
     
    LH250301C - Specification Sheet
    Images
     
     
    LH250301C - Small Image
     
    LH250301C - Large Image
     
    LH250301C - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1
    Wire Size
    6 AWG (ALUMINUM/COPPER)
    Material
    MOLDED PHENOLIC THERMOPLASTIC
    Terminal Type
    BOX LUG
    Descriptions
    Description
    1/10-30A 1P 250V CLASS H BOX LUG FUSE BLOCK
    Commodity Description
    Accy, Fusehldr & Fuseblk - Fuseholders & Fuseblks
    Long Description
    FUSE BLOCK, BARRIER; MOLDED PHENOLIC THERMOPLASTIC; 1 POLE; CLASS H, CLASS K5 FUSE; FUSE VOLTAGE RATING 250 V; FUSE CURRENT RATING 30 AMPERE; WIRE SIZE 6 AWG (ALUMINUM/COPPER); BOX LUG TERMINAL; APPROVAL UL, CSA; POWR-GARD[T], LITTELFUSE[R] BRAND
    Additional Information
    Fuse Current Rating
    30 AMPERE
    Fuse Voltage Rating
    250 V
    Fuse Type
    CLASS H, CLASS K5
    Manufacturer Information
    Model
    LH25
    Brand
    POWR-GARD[T], Littelfuse[R]
    Littelfuse
    Manufacturers Part Number
    LH25030-1C
    Taxonomies, Classifications, and Categories
    Type
    BARRIER
    Category Description
    FUSE BLOCKS,FUSE HOLDERS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.13
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    Mt. Pleasant 1


  • Substitutes

    No Substitute Items found for LH250301C.

    Similar Items

    Listed below you'll find similar and potential substitutes for LH250301C.
    • H250301C - 1/10-30A 1P 250V Class H Box Lug Fuse Block - Edison Fuses
      View Larger

      H250301C - Edison Fuses

      Barrier Type; Thermoplastic Material; 6 Awg (Copper) Wire Size; Ul 512, Csa Approval; 1 Pole(S); Box Lug Terminal Type; Class H, Class K Fuse Type; 0.1 to 30 Ampere Fuse Current Rating; 250 Vac Fuse Voltage Rating; Bussmann. Brand; H250 Model

      • MFR Part #: H25030-1C
      • Availability: 0 Each
      • Total Availability: 75 Each
      • Manufacturer: Edison Fuses
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($14.63) ·

      Book Price
      $14.63
      Per Each

    • H250301C - 1/10-30A 1P 250V Class H Box Lug Fuse Block - Bussmann Fuses
      View Larger

      H250301C - Bussmann Fuses

      30A 250V Class H 1 Pole Fuseblock With Box Lug

      • MFR Part #: H25030-1C
      • Availability: 0 Each
      • Total Availability: 15 Each
      • Manufacturer: Bussmann Fuses
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($14.63) ·

      Book Price
      $14.63
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LH250301C

    Type in the slang term you'd like to suggest.

* All prices subject to change.