We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
LH250303C - L-F

LH250303C - 1/10-30A 3P 250V Class H Box Lug Fuse Block

Littelfuse

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LH250303C
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    LH25030-3C
    Description
    1/10-30A 3P 250V Class H Box Lug Fuse Block
    Fuse Block, Barrier; Molded Phenolic Thermoplastic; 3 Pole; Class H, Class K5 Fuse; Fuse Voltage Rating 250 V; Fuse Current Rating 30 Ampere; Wire Size 6 Awg (Aluminum/Copper); Box Lug Terminal; Approval Ul, Csa; Powr-Gard[T], Littelfuse[R] Brand
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Fuse Blocks, Fuse Holders
    UNSPSC
    -
    UPC/EAN/GTIN
    07945800044
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $31.82 (1 Each)
    Standard Packaging
    $318.20 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    LH250303C - Specification Sheet
    Images
     
     
    LH250303C - Small Image
     
    LH250303C - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    3 in
    Wire Size
    6 AWG (ALUMINUM/COPPER)
    Terminal Type
    BOX LUG
    Material
    MOLDED PHENOLIC THERMOPLASTIC
    Descriptions
    Description
    1/10-30A 3P 250V CLASS H BOX LUG FUSE BLOCK
    Commodity Description
    Accy, Fusehldr & Fuseblk - Fuseholders & Fuseblks
    Long Description
    FUSE BLOCK, BARRIER; MOLDED PHENOLIC THERMOPLASTIC; 3 POLE; CLASS H, CLASS K5 FUSE; FUSE VOLTAGE RATING 250 V; FUSE CURRENT RATING 30 AMPERE; WIRE SIZE 6 AWG (ALUMINUM/COPPER); BOX LUG TERMINAL; APPROVAL UL, CSA; POWR-GARD[T], LITTELFUSE[R] BRAND
    Additional Information
    Fuse Voltage Rating
    250 V
    Fuse Current Rating
    30 AMPERE
    Fuse Type
    CLASS H, CLASS K5
    Manufacturer Information
    Manufacturers Part Number
    LH25030-3C
    Brand
    Littelfuse
    XTAE040D00G016
    Model
    LH25
    Taxonomies, Classifications, and Categories
    Category Description
    FUSE BLOCKS,FUSE HOLDERS
    Type
    BARRIER
    Packaging
    Weight per each
    0.3
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LH250303C

    Type in the slang term you'd like to suggest.

* All prices subject to change.