LLSRK02810ID - 2.8A RK1 Dual Elem TD Ind Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LLSRK02810ID
Manufacturer
Littelfuse
Manufacturer's Part Number
LLSRK02.8ID
Description
2.8A RK1 Dual Elem TD Ind Fuse
The All-New LLSRK_Id Series Fuse Is The Most Advanced Class RK1 Fuse Available Today Providing Unparalleled Performance and Protection to Modern Circuits. The Patented Indicator™ Technology Provides Instant Identification Of A Blown Fuse Greatly Enhancing System Up Time, While The Precision Formed Short Circuit Elements Virtually Eliminate Damage to Components From Unexpected Electrical Faults. In Addition, The All New Solid-State Overload Section Has No Moving Parts, Stopping Unnecessary Fatigue Failures
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458055115 / 00079458055115
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LLSRK02810ID - Large Image
 
LLSRK02810ID - Small Image
Attachments
 
 
LLSRK02810ID - Specification Sheet
Brochures
 
 
LLSRK02810ID - Brochure
Tech Bulletins
 
 
LLSRK02810ID - Tech Bulletin
Other Links
 
 
LLSRK02810ID - Other
 
LLSRK02810ID - Other
 
LLSRK02810ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.8
Descriptions
Description
2.8A RK1 DUAL ELEM TD IND FUSE
extra long description
L-FSE LLSRK02.8ID FUS 600V T/D CLS
Long Description
The all-new LLSRK_ID series fuse is the most advanced Class RK1 fuse available today providing unparalleled performance and protection to modern circuits. The patented Indicator™ technology provides instant identification of a blown fuse greatly enhancing system up time, while the precision formed short circuit elements virtually eliminate damage to components from unexpected electrical faults. In addition, the all new solid-state overload section has no moving parts, stopping unnecessary fatigue failures
Special Features
Time-Delay
Product Type
Fus 600V T/D CLS RK1 2-8/10A Indicator P
Manufacturer Information
Manufacturers Part Number
LLSRK02.8ID
Brand
Littelfuse
sub brand
LLSRK Series
GTIN
00079458055115
UPC
079458055115
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK1
Packaging
Weight per each
1.83
Carton
1
Uses, Certifications, and Standards
standard
Standard 248-12 UL Listed/CSA
Application
All general purpose circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat