We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
LRU263M - L-F

LRU263M - 60A to 30A 250V Class H & K Fuse Reducer

Littelfuse

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LRU263M
    Manufacturer
    Littelfuse
    Manufacturer's Part Number
    LRU 263M
    Description
    60A to 30A 250V Class H & K Fuse Reducer
    Fuse Reducer, Class H, Class K5 Fuse; 250 V Fuse Current Rating 30 Ampere; 250 V Clip Current Rating 60 Ampere; Approval Ul, Csa; Powr-Gard[T], Littelfuse[R] Brand; Lru Model
    Slang Terms

    Suggest a New Term
    Categories
    Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc.  Mark as Incorrect
    Suggest a New Category
    Classification
    Reducers, Pullers, &Clip Clamps
    UNSPSC
    39121617 - Fuse parts or accessories
    UPC/GTIN
    079458114041 / 00079458114041
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $26.32 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    LRU263M - Small Image
     
    LRU263M - Large Image
     
    LRU263M - Small Image
    Specifications Sheets
     
     
    LRU263M - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Fuse Reducer
    Description
    60A TO 30A 250V CLASS H & K FUSE REDUCER
    Commodity Description
    Accy, Fuseholders & Fuseblk - Clips, Redcrs, Rejctrs, Etc.
    Long Description
    FUSE REDUCER, CLASS H, CLASS K5 FUSE; 250 V FUSE CURRENT RATING 30 AMPERE; 250 V CLIP CURRENT RATING 60 AMPERE; APPROVAL UL, CSA; POWR-GARD[T], LITTELFUSE[R] BRAND; LRU MODEL
    Additional Information
    250 V Fuse Current Rating
    30 AMPERE
    250 V Clip Current Rating
    60 AMPERE
    Fuse Type
    CLASS H, CLASS K5
    Manufacturer Information
    Model
    LRU
    Brand
    POWR-GARD[T], Littelfuse[R]
    Littelfuse
    Manufacturers Part Number
    LRU 263M
    GTIN
    00079458114041
    UPC
    079458114041
    Taxonomies, Classifications, and Categories
    Category Description
    REDUCERS,PULLERS,&CLIP CLAMPS
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Cabot

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LRU263M

    Type in the slang term you'd like to suggest.

* All prices subject to change.