T0020 - 20A 125V TD Edison Base Plug Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T0020
Manufacturer
Littelfuse
Manufacturer's Part Number
TOO020
Description
20A 125V TD Edison Base Plug Fuse
Littelfuse Plug Fuses Provide Overcurrent Protection to General Purpose Circuits and Small Motor Loads. Edison-Base Plug Fuses (Too and Tlo Series) Feature Metal Threads Similar to Incandescent Lamp Bases. Type S Plug Fuses (Soo and Slo Series) Utilize A Nonmetallic Threaded Base and Must Be Used With Type S Adapters (Sao Series). The National Electrical Code Permits Edison Base Plug Fuses to Be Used For Replacement Purposes Only. Type S Fuses and Adapters Prevent Shunting Open Fuses and Over-Fusing.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Plug Fuses & Adapters Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
079458430714 / 00079458430714
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T0020 - Large Image
 
T0020 - Small Image
Attachments
 
 
T0020 - Specification Sheet
Brochures
 
 
T0020 - Brochure
Tech Bulletins
 
 
T0020 - Tech Bulletin
Other Links
 
 
T0020 - Other
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
20A 125V TD EDISON BASE PLUG FUSE
extra long description
L-FSE TOO020 FUS 125V T/D PLUG 20A
Product Type
Fus 125V T/D Plug 20A Edison-Bas
Long Description
Littelfuse Plug fuses provide overcurrent protection to general purpose circuits and small motor loads. Edison-base Plug fuses (TOO and TLO series) feature metal threads similar to incandescent lamp bases. Type S Plug fuses (SOO and SLO series) utilize a nonmetallic threaded base and must be used with Type S adapters (SAO series). The National Electrical Code permits Edison base Plug fuses to be used for replacement purposes only. Type S fuses and adapters prevent shunting open fuses and over-fusing.
Special Features
Metal threads
Manufacturer Information
Manufacturers Part Number
TOO020
Brand
Littelfuse
sub brand
TOO Series
GTIN
00079458430714
UPC
079458430714
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Time Delay Fuse
Packaging
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
General purpose circuits and small motor loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat