632S - SPDT 20A Foot Switch

L-M

  • $92.98 (Each)
  • $92.98 (Each)

Availability: In Stock Locally
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
632S
Manufacturer's Part Number
632S
Description
SPDT 20A Foot Switch
Foot Switch, 20 A Current Rating, Cast Iron, 1-1/2 In Overall Height, 4-1/2 In Overall Length, 3-1/2 In Overall Width, SPDT Pole Throw Configuration, Regular Series, En 60529, 125 to 250 V Ac Voltage Rating, 2-1/4 LB Weight
Slang Terms

Suggest a New Term
Categories
Controls - Limit Switches & Proximity Sen Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
78366700011
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.98 (Each)
Resources
Images
 
 
632S - Small Image
 
632S - Large Image
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
125 to 250 V ac
Current Rating
20 A
Material
Cast Iron
Dimensions and Weight
Overall Length
4-1/2 in
Descriptions
Product Type
Foot Switch
Long Description
Foot Switch, 20 A Current Rating, Cast Iron, 1-1/2 in Overall Height, 4-1/2 in Overall Length, 3-1/2 in Overall Width, SPDT Pole Throw Configuration, Regular Series, EN 60529, 125 to 250 V ac Voltage Rating, 2-1/4 lb Weight
Features
The rugged, long life clipper switch models have proved themselves in the field over many years of usage. All maintained models offer "Push on Push Off" action through a molded nylon actuating cam mechanism that insures long trouble-free performance. The wide treadle models offer a large seven inch target for the operator's foot. Cast iron housing. Nonskid base pad. Complete with adjustable strain relief connector. Black finish.
Short Description
Foot Switch, 20 A, Cast Iron, 4-1/2 x 3-1/2 x 1-1/2 in
Description
SPDT 20A FOOT SWITCH
Additional Information
Pole Throw Configuration
SPDT
Overall Width
3-1/2 in
Overall Height
1-1/2 in
Standards Met
EN 60529
package quantity
1 ct
Manufacturer Information
Brand
LINEMASTER SWITCH CORP.
Manufacturers Part Number
632S
series
Regular
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2-1/4 lb
Weight per each
2.25