LED732040A - 11W Led 4PIN G24Q 42K 900LM

Light Efficient Design

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED732040A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-7320-40A
Description
11W Led 4PIN G24Q 42K 900LM
Speciality Led Lamp, 360 ° Beam Angle, 84.9, 4000 K, 1167 LM Brightness (Lumens), 11 W, 120 to 277 V, 25000 H Average Life, Non Dimmable, 1.4 In Diameter, 6.2 In Length, 0.886 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 26 W, 5 Yr Warranty, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
-
UPC/EAN/GTIN
844006073442
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED732040A - Small Image
 
LED732040A - Large Image
 
LED732040A - Large Image
Attachments
 
 
LED732040A - Specification Sheet
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
120 to 277 v
Wattage
11 W
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
84.9
Dimensions and Weight
Length
6.2 in
Diameter
1.4 in
Descriptions
Description
11W LED 4PIN G24Q 42K 900LM
Product Type
Speciality LED Lamp
Features
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Long Description
Speciality LED Lamp, 360 ° Beam Angle, 84.9, 4000 K, 1167 lm Brightness (Lumens), 11 W, 120 to 277 V, 25000 h Average Life, Non Dimmable, 1.4 in Diameter, 6.2 in Length, 0.886 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 26 W, 5 yr Warranty, 0.4 lb
Short Description
Speciality LED Lamp, 4000K, 1167 lm, 11W
Additional Information
beam angle
360 °
Brightness (Lumens)
1167 lm
average life
25000 h
Power Factor
0.886
Maximum Operating Temperature
+122 °F
Minimum Operating Temperature
-40 °F
Equivalent Wattage
26 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-7320-40A
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight
0.4 lb;0.18 kg
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat