LED8088E57 - 50W Led WLPK LMP 57K Med Base

Light Efficient Design

  • $145.31 (Each)
  • $145.31 (Each)
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
LED8088E57
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8088E57
Description
50W Led WLPK LMP 57K Med Base
50W Shoe Box/Wall Pack Retrofit , Replaces Up to 175W Hid, E26, 5700K E26 Replaces Up to 175W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006081911 / 00844006081911
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.31 (Each)
Resources
Images
 
 
LED8088E57 - Small Image
 
LED8088E57 - Large Image
Installation Sheets
 
 
LED8088E57 - Installation Sheet
Attachments
 
 
LED8088E57 - Specification Sheet
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
120-277 VAC
Wattage
50 ft
Material, Color, and Finish
color temperature
5700
color rendering index (cri)
84.5
Dimensions and Weight
Diameter
3.75 in
Length
7.9
Descriptions
Description
50W LED WLPK LMP 57K MED BASE
Product Type
50W SHBX/WLPK Retft REP175W HIDE26 5700K
extra long description
LED LED-8088E57 50W SHBX/WLPK RETFT
Long Description
50W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 175W HID, E26, 5700K E26 REPLACES UP TO 175W HID 120-277V
Additional Information
Power Factor
175W HID
lumens
6073
Base
E26
dimmable
No
beam angle
Type V
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8088E57
GTIN
00844006081911
UPC
844006081911
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.26
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat