LED8088M40 - 50W Led WLPK LMP 40K Mog Base

Light Efficient Design

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8088M40
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8088M40
Description
50W Led WLPK LMP 40K Mog Base
50W Shoe Box/Wall Pack Retrofit , Replaces Up to 175W Hid, E39, 4000K E39 Replaces Up to 175W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006081881 / 00844006081881
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED8088M40 - Small Image
 
LED8088M40 - Large Image
Attachments
 
 
LED8088M40 - Specification Sheet
Installation Sheets
 
 
LED8088M40 - Installation Sheet
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
120-277 VAC
Wattage
50 ft
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
83.8
Dimensions and Weight
Diameter
3.75 in
Length
8.5 in
Descriptions
Description
50W LED WLPK LMP 40K MOG BASE
Product Type
50W Led Wall Pack Retrofit 4000K E39
extra long description
LED LED-8088M40 50W LED WALL PACK R
Long Description
50W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 175W HID, E39, 4000K E39 REPLACES UP TO 175W HID 120-277V
Additional Information
Power Factor
175W HID
lumens
5946
Base
E39
beam angle
Type V
dimmable
No
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8088M40
GTIN
00844006081881
UPC
844006081881
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat