LED8088M57 - 50W Led WLPK LMP 57K Mog Base

Light Efficient Design

  • $145.31 (Each)
  • $145.31 (Each)
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
LED8088M57
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8088M57
Description
50W Led WLPK LMP 57K Mog Base
Led Retrofit Lamp, 120 to 277 V Ac, 50 W, 5 Yr Warranty, 3.74 In Diameter, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006083472 / 00844006083472
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.31 (Each)
Resources
Images
 
 
LED8088M57 - Small Image
 
LED8088M57 - Large Image
Attachments
 
 
LED8088M57 - Specification Sheet
Installation Sheets
 
 
LED8088M57 - Installation Sheet
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
120 to 277 V ac
Wattage
50 W
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Dimensions and Weight
Diameter
3.74 in
Length
8.5
Descriptions
Description
50W LED WLPK LMP 57K MOG BASE
Product Type
Led Retrofit Lamp
Long Description
LED Retrofit Lamp, 120 to 277 V ac, 50 W, 5 yr Warranty, 3.74 in Diameter, 1.3 lb
Short Description
Led Retrofit Lamp, 50 W
extra long description
LED LED-8088M50-G4 50W SHBX/WLPK RT
Additional Information
Warranty
5 yr
Standards Met
UL Listed;cUL Listed;FCC Approved
package quantity
9 CT
Power Factor
175W HID
lumens
7250
Base
EX39
dimmable
No
beam angle
Type V
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8088M50-G4
GTIN
00844006083472
UPC
844006083472
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
1.3 lb
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Damp Location, Shoe Box/Wall Pack/Post Top/Site Lighting
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat