10771 - LEN

Also in stock

44131 - Folding Utility Knife - Klein Tools
$16.01Per Each

Klein Tools
Folding Utility Knife


View or Compare

10771 - Folding Utility Knife Tradesman

Lenox

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (5 Each)
  • $0.00 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    10771
    Manufacturer
    Lenox
    Manufacturer's Part Number
    10771FLK1
    Description
    Folding Utility Knife Tradesman
    Utility Knife, Bi-Metal Blade Material, Rubber Handle Material, 0.351 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tool Kits - Miscellaneous Hand Tools  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111503 - Utility knives
    UPC/GTIN
    082472107715 / 00082472107715
    Weight per unit
    0.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    10771 - Large Image
     
    10771 - Small Image
     
    10771 - Large Image
     
    10771 - Small Image
     
    10771 - Large Image
    Specifications Sheets
     
     
    10771 - Specification Sheet
    Attachments
     
     
    10771 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Blade Material
    Bi-Metal
    BI-METAL
    Handle Material
    Rubber
    RUBBER
    Descriptions
    Product Type
    Utility Knife
    Description
    FOLDING UTILITY KNIFE TRADESMAN
    Long Description
    Utility Knife, Bi-Metal Blade Material, Rubber Handle Material, 0.351 lb
    UTILITY KNIFE, LOCKING; BI-METAL BLADE MATERIAL; LENOX[R] BRAND
    Short Description
    Utility Knife, Bi-Metal, Rubber Handle
    Commodity Description
    Power Tools - Bits, Parts, & Accessories
    Additional Information
    Used On Bottle Opener, Screwdriver, Pipe Reamer; Handle Type Ergonomic, Comfort Grip
    Additional Information
    for use with
    Bottle Opener;Screwdriver;Pipe Reamer
    package quantity
    10 CT
    Manufacturer Information
    Brand
    LENOX
    LEN
    LENOX[R]
    Manufacturers Part Number
    10771FLK1
    GTIN
    00082472107715
    UPC
    082472107715
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    LOCKING
    Packaging
    Weight
    0.351 lb
    Weight per each
    0.35
    Carton
    5
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 10771

    Type in the slang term you'd like to suggest.

* All prices subject to change.