20592650R - HD Recip 650R 6 X 3/4 X 050 X 10/14T 2/PK

Lenox

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20592650R
Manufacturer
Lenox
Manufacturer's Part Number
20592650R
Description
HD Recip 650R 6 X 3/4 X 050 X 10/14T 2/PK
Reciprocating Saw Blade, Bi-Metal Material; 6 Inch Blade Length; 3/4 Inch Blade Width; Medium Metal, Wood, Plastic and Composite, Fire and Rescue Cut Material; 0.05 Inch Blade Thickness; 10/14 Teeth Per Inch; T2[TM] Brand
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205923 / 00082472205923
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20592650R - Small Image
 
20592650R - Large Image
MSDS Sheets
 
 
20592650R - MSDS Sheet
Attachments
 
 
20592650R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Material, Color, and Finish
Cut Material
Medium Metal, Wood, Plastic and Composite, Fire and Rescue
Descriptions
Product Type
Reciprocating Saw Blade
extra long description
STRAIGHT BACK TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL, WOOD, PLASTIC, FIRE AND RESCUE CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10/14 TEETH PER INCH; T2[TM] BRAND; APPLICABLE STANDARD OSHA, 29 CFR 1910.1200
Description
HD RECIP 650R 6 X 3/4 X 050 X 10/14T 2/PK
Additional Information
Applicable Standard OSHA, 29 CFR 1910.1200
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Long Description
RECIPROCATING SAW BLADE, BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; MEDIUM METAL, WOOD, PLASTIC AND COMPOSITE, FIRE AND RESCUE CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10/14 TEETH PER INCH; T2[TM] BRAND
Additional Information
Teeth per Inch
10/14
Blade Width
3/4 INCH
Blade Length
6 INCH
Blade Thickness
0.05 INCH
Manufacturer Information
Manufacturers Part Number
20592650R
Brand
T2[TM]
GTIN
00082472205923
UPC
082472205923
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.12
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat