We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
21072624G - LEN

Also in stock

48005186 - 6" 24 Tpi Thin Kerf Sawzall - Milwaukee Electric Tool
$14.99Per Each

Milwaukee Electric Tool
6" 24 Tpi Thin Kerf Sawzall


View or Compare

21072624G - 6" 24T Gold Recipr.Blade 3/4"X.035"

Lenox

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    21072624G
    Manufacturer
    Lenox
    Manufacturer's Part Number
    21072624GR
    Description
    6" 24T Gold Recipr.Blade 3/4"X.035"
    Saw Blade, Straight Back; 6 Inch Blade Length; 3/4 Inch Blade Width; 0.035 Inch Blade Thickness; Bi-Metal Material; Package Quantity 5
    Slang Terms

    Suggest a New Term
    Categories
    Tools - Power Tools - Bits, Parts, Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27112802 - Saw blades
    UPC/GTIN
    082472210729 / 00082472210729
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.29 (1 Each)
    Standard Packaging
    $21.45 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    38 Each
    Resources
    Images
     
     
    21072624G - Small Image
     
    21072624G - Large Image
    Specifications Sheets
     
     
    21072624G - Specification Sheet
    MSDS Sheets
     
     
    21072624G - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    BI-METAL
    Material, Color, and Finish
    Cut Material
    METAL
    Finish
    TITANIUM COATED
    Descriptions
    Additional Information
    PACKAGE QUANTITY 5
    Commodity Description
    POWER TOOLS BITS, PARTS, ACCESSORIES
    Long Description
    SAW BLADE, STRAIGHT BACK; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; 0.035 INCH BLADE THICKNESS; BI-METAL MATERIAL; PACKAGE QUANTITY 5
    STRAIGHT BACK TYPE; BI-METAL MATERIAL; TITANIUM COATED FINISH; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 24 TEETH PER INCH; LENOX GOLD[R], T2[TM] BRAND; PACKAGING QUANTITY 5 PER PACK
    Description
    6" 24T GOLD RECIPR.BLADE 3/4"X.035"
    Product Type
    Reciprocating Saw Blade
    Additional Information
    Blade Width
    3/4 INCH
    Blade Length
    6 INCH
    Blade Thickness
    0.035 INCH
    Teeth per Inch
    24 in
    Manufacturer Information
    Brand
    LENOX
    LENOX[R]
    Manufacturers Part Number
    21072624GR
    GTIN
    00082472210729
    UPC
    082472210729
    Taxonomies, Classifications, and Categories
    Type
    STRAIGHT BACK
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Packaging
    Weight per each
    0.2
    Carton
    1
    Package
    5
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 Springdale

    A-L

    Location Stock Available
    View Store
    5 Bentonville
    View Store
    10 Fayetteville
    View Store
    10 Fort Smith

    M-Z

    Location Stock Available
    View Store
    5 Rogers
    View Store
    1 Stillwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 21072624G

    Type in the slang term you'd like to suggest.

* All prices subject to change.