-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Dimensions and Weight
-
- Container Size
-
6 OZ
- Descriptions
-
- Product Type
-
Protool Lubricant
- Description
-
6OZ PRO TOOL LUBE BOTTLES
- Commodity Description
-
Tools - Paint, Chemicals, Etc.
- Additional Information
-
WATER SOLUBLE, BIODEGRADABLE, NON TOXIC, CONTAINS NO SILICONE, CHLORINE/SULFUR, CONTAINS RUST, CORROSION INHIBITOR
- Long Description
-
PROTOOL LUBRICANT, BOTTLE CONTAINER TYPE; CUTTING, MILLING, REAMING, TAPPING AND DRILLING METAL, WOOD AND PLASTIC ITEM TYPE; 6 OZ CONTAINER SIZE
- Additional Information
-
- Container Size in gal
-
.046875
- Container Type
-
Bottle
- Item Type
-
DRILLING, BORING, SAWING
- Manufacturer Information
-
- Manufacturers Part Number
-
68040LNX
- Brand
-
LENOX
-
LENOX[R], PROTOOL LUBE[T]
- GTIN
-
00082472680409
- UPC
-
082472680409
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Miscellaneous residential devices
- Packaging
-
- Weight per each
-
0.5
- Carton
-
1
- Package
-
12
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.