We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
124D - LEV

124D - 124-D Rubber Med Lampholder

Leviton Manufacturing Company

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    124D
    Manufacturer
    Leviton Manufacturing Company
    Manufacturer's Part Number
    124D
    Description
    124-D Rubber Med Lampholder
    Incandescent Lampholder, Medium Base, Single Circuit, 660W-250V, Black Rubber, With Shoulder For Clamp Type Shade
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Lampholders - Incandescent Lampholders  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Recepticals
    UNSPSC
    39121305 - Weatherproof boxes
    UPC/GTIN
    078477117590 / 00078477117590
    Weight per unit
    0.1 L
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    124D - Large Image
     
    124D - Small Image
    MSDS Sheets
     
     
    124D - MSDS Sheet
    Attachments
     
     
    124D - Attachment


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Application
    COMMERCIAL
    Brand
    Leviton Manufacturing Company
    Cable Entry
    Self Clamping
    Color
    BLACK/WHITE
    Description
    124-D RUBBER MED LAMPHOLDER
    Documents
    Yes
    insulation
    Rubber
    Long Description
    Incandescent Lampholder, Medium Base, Single Circuit, 660W-250V, Black Rubber, With Shoulder For Clamp Type Shade
    Manufacturers Part Number
    124D
    Material
    RUBBER
    Mounting
    Pre-Wired
    Picture
    Yes
    Product Type
    Socket
    special features
    Temporary Lighting, Pigtail Type Medium Base, Made in Mexico
    standard
    CSA Certified (LR-1863);NOM Certified (057)
    Type
    Incandescent Lampholder
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


    • 124-D - Leviton
        - SOCKET
    • 124-D - LEVITON MANUFACTURING COMPANY INC
        Incandescent Lampholder - INCANDESCENT LAMPHOLDER
    • 145-BOX - Eaton
        - Socket Pigtail Rubber WP 660W600V #14 BK
    • 145-BOX - COOPER WIRING DEVICES
        Incandescent Lampholder - PIGTAIL LAMPHOLDER
    • 201 - LEGRAND-PASS & SEYMOUR
        Incandescent Lampholder - INCANDESCENT LAMPHOLDER
    • 201 - Legrand-Pass & Seymour
        - LAMPHOLDER 660W250V KEYLESS
    • 44-W - Ericson
        - SOCKET- 6" PIGTAILS LAMPHOLDER-MED
    • 44-W
        Incandescent Lampholder - SOCKET
    • 600
        Incandescent Lampholder - PIGTAIL SOCKET AND LAMPHOLDER
    • 600 - Woodhead®
        - WATERTITE SOCKET 15A600V660W
    • RL124 - WIRING DEVICE-KELLEMS
        Incandescent Lampholder - INCANDESCENT LAMPHOLDER
    • T124
        Temporary Light String Socket - PIGTAIL SOCKET
    • T124 - Topaz
        - right hand PIGTAIL SOCKET - RUBBER

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 124D

    Type in the slang term you'd like to suggest.

* All prices subject to change.