We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TWR20W - LEV

TWR20W - Lev TWR20-W 20A-125V T&WR Comm

Leviton Manufacturing Company

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TWR20W
    Manufacturer
    Leviton Manufacturing Company
    Manufacturer's Part Number
    TWR20W
    Description
    Lev TWR20-W 20A-125V T&WR Comm
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Wiring Devices & Data/Telecom  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Switches
    UNSPSC
    39111503 - Wall fixture
    UPC/GTIN
    078477381854 / 00078477381854
    Weight per unit
    0.26 L
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    TWR20W - Large Image
     
    TWR20W - Small Image
    MSDS Sheets
     
     
    TWR20W - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    amperage rating
    20
    Application
    COMMERCIAL
    Brand
    Leviton Manufacturing Company
    Color
    WHITE
    Description
    LEV TWR20-W 20A-125V T&WR COMM
    Documents
    Yes
    Lamp Included
    NO
    Manufacturers Part Number
    TWR20W
    Material
    Nylon (Body)
    Picture
    Yes
    Product Type
    5-20R Recep WR TR White
    standard
    NEMA (WD 1, WD 6);ANSI C 73;UL943 Class A (E48380);UL498HG (E13399);CSA C22.2 No 42 (LR-57811);NOM (057);Flammability (Rated V-2 per UL94)
    Type
    Duplex Receptacle
    Voltage Rating
    125
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TWR20W

    Type in the slang term you'd like to suggest.

* All prices subject to change.