We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
1104ICR - LIG

1104ICR - Remodeler Can

Philips Luminaires Lightolier

  • $23.00 (for 1 Each)
  • $23.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1104ICR
    Manufacturer
    Philips Luminaires Lightolier
    Manufacturer's Part Number
    1104ICR
    Description
    Remodeler Can
    Incandescent Recessed Downlight Frame-In Kit, Eyeball, Wall Wash, Open Downlight Housing Type; 7-1/2 Inch; Remodel Installation; Ul Approval; A19/BR30/PAR30 Lamp Type; 75 W (A19/PAR30), 85 W (BR30) Lamp Wattage; 20 Gauge Aluminum Housing Housing Material
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent General Purpose L - Incandescent Recessed General  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111505 - Recessed lighting
    UPC/GTIN
    784197159337 / 00784197159337
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $23.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Specifications Sheets
     
     
    1104ICR - Specification Sheet
    Installation Sheets
     
     
    1104ICR - Installation Sheet
    Images
     
     
    1104ICR - Large Image
     
    1104ICR - Small Image
    Attachments
     
     
    1104ICR - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Wattage
    75 W (A19/PAR30), 85 W (BR30)
    Lamp Type
    A19/BR30/PAR30
    Material, Color, and Finish
    Housing Material
    20 Gauge Aluminum Housing
    Dimensions and Weight
    Ceiling Opening Size
    7 INCH
    Height
    7-1/2 INCH
    Descriptions
    Product Type
    Incandescent Recessed Downlight Frame-In Kit
    Description
    REMODELER CAN
    Long Description
    INCANDESCENT RECESSED DOWNLIGHT FRAME-IN KIT, EYEBALL, WALL WASH, OPEN DOWNLIGHT HOUSING TYPE; 7-1/2 INCH; REMODEL INSTALLATION; UL APPROVAL; A19/BR30/PAR30 LAMP TYPE; 75 W (A19/PAR30), 85 W (BR30) LAMP WATTAGE; 20 GAUGE ALUMINUM HOUSING HOUSING MATERIAL
    EYEBALL, WALL WASH, OPEN DOWNLIGHT HOUSING TYPE; 7-1/2 INCH; REMODEL INSTALLATION; UL APPROVAL; A19/BR30/PAR30 LAMP TYPE; 75 W (A19/PAR30), 85 W (BR30) LAMP WATTAGE; 20 GAUGE ALUMINUM HOUSING HOUSING MATERIAL; INSULATED CEILING TYPE; 6-3/4 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; 22 GAUGE GALVANIZED STEEL JUNCTION BOX TYPE; 7 INCH CEILING OPENING SIZE; LYTECASTER[R] BRAND; SIZE 13-1/8 INCH L X 7-5/16 INCH W
    Commodity Description
    INCANDESCENT RECESSED GENERAL PURPOSE LIGHTING
    Additional Information
    Size 13-1/8 Inch L x 7-5/16 Inch W
    Additional Information
    Junction Box Type
    22 GAUGE GALVANIZED STEEL
    Nominal Aperture Size
    6-3/4 INCH
    Air Rating
    AIR TIGHT
    Ceiling Type
    INSULATED/NON INSULATED
    Aperture Shape
    ROUND
    Manufacturer Information
    Manufacturers Part Number
    1104ICR
    Brand
    PHILIPS LUMINAIRES LIGHTOLIER
    PHILIPS LUMINAIRES/LIGHTOLIER/RECESSED & TRACK LTG
    GTIN
    00784197159337
    UPC
    784197159337
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Type
    Eyeball, Wall Wash, Open Downlight Housing
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Application
    COMMERCIAL, RESIDENTIAL
    Approval
    UL mA
    Installation
    REMODEL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    3 South Austin


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1104ICR

    Type in the slang term you'd like to suggest.

* All prices subject to change.