8201WH - Par 20 Base For Trac LGHT

Lightolier

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8201WH
Manufacturer
Lightolier
Manufacturer's Part Number
8201WH
Description
Par 20 Base For Trac LGHT
Low Profile Universal Lytespot/WHT/ Accept Shade Cowls Track
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111508 - Track lighting
UPC/GTIN
784197820107 / 00784197820107
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8201WH - Large Image
 
8201WH - Small Image
Attachments
 
 
8201WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Included
NO
Dimensions and Weight
Length
3.6
Width
4.7
Height
4.9
Descriptions
Description
PAR 20 BASE FOR TRAC LGHT
Long Description
LOW PROFILE UNIVERSAL LYTESPOT/WHT/ ACCEPT SHADE COWLS TRACK
Product Type
Low Profile Universal Lytespot/WHT/
extra long description
LOL 8201WH LOW PROFILE UNIVERSAL LY
Manufacturer Information
Brand
Lightolier
Manufacturers Part Number
8201WH
GTIN
00784197820107
UPC
784197820107
Taxonomies, Classifications, and Categories
Type
2300-Track - Track Systems and Accessories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
1.204408367
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Retail - Accent
Mounting
track
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat