0FL300500Q120LP - Lamp Type, 120 Volt, Bron

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0FL300500Q120LP
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OFL 300/500Q 120 LP BZ M6
Description
Lamp Type, 120 Volt, Bron
00745973951002|0745973|745973951002|74597395100|95100|0FL 300/500Q 120 LP B2 M6|Ofl 300/500Q 120 LP BZ M6|OFL300/500Q120LPBZM6|Ofl-300/500Q-120-LP-BZ-M6|Floodlight|Acuity Brands 0FL 300/500Q 120 LP B2 M6|Acuity Brands Ofl 300/500Q 120 LP BZ M6|Acuity Brands OFL300/500Q120LPBZM6|Acuity Brands Ofl-300/500Q-120-LP-BZ-M6|Lithonia 0FL 300/500Q 120 LP B2 M6|Lithonia Lighting 0FL 300/500Q 120 LP B2 M6|Lithonia Lighting Ofl 300/500Q 120 LP BZ M6|Lithonia Lighting OFL300/500Q120LPBZM6|Lithonia Lighting Ofl-300/500Q
Slang Terms

Suggest a New Term
Categories
Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights Mark as Incorrect
Suggest a New Category
Classification
Halogen & Quartz Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
745973951002 / 00745973951002
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0FL300500Q120LP - Small Image
 
0FL300500Q120LP - Large Image
MSDS Sheets
 
 
0FL300500Q120LP - MSDS Sheet
Attachments
 
 
0FL300500Q120LP - Specification Sheet
 
0FL300500Q120LP - Specification Sheet
 
0FL300500Q120LP - Specification Sheet
Other Links
 
 
0FL300500Q120LP - Other
 
0FL300500Q120LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Lamp Type
Halogen
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Floodlight
Description
LAMP TYPE, 120 VOLT, BRON
Long Description
00745973951002|0745973|745973951002|74597395100|95100|0FL 300/500Q 120 LP B2 M6|OFL 300/500Q 120 LP BZ M6|OFL300/500Q120LPBZM6|OFL-300/500Q-120-LP-BZ-M6|Floodlight|Acuity Brands 0FL 300/500Q 120 LP B2 M6|Acuity Brands OFL 300/500Q 120 LP BZ M6|Acuity Brands OFL300/500Q120LPBZM6|Acuity Brands OFL-300/500Q-120-LP-BZ-M6|LITHONIA 0FL 300/500Q 120 LP B2 M6|Lithonia Lighting 0FL 300/500Q 120 LP B2 M6|Lithonia Lighting OFL 300/500Q 120 LP BZ M6|Lithonia Lighting OFL300/500Q120LPBZM6|Lithonia Lighting OFL-300/500Q
Additional Information
pallet quantity
216
Fixture Type
Flood Light
Manufacturer Information
Manufacturers Part Number
OFL 300/500Q 120 LP BZ M6
Brand
Lithonia Lighting
GTIN
00745973951002
UPC
745973951002
Taxonomies, Classifications, and Categories
Type
Flood Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.17
Carton
1
Uses, Certifications, and Standards
standard
cUL, UL
Application
Light Commercial, Residential
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat