0FLR6LC120M0BZ - Led Scrty FLD W/MTN SNSR BRZ

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0FLR6LC120M0BZ
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OFLR 6LC 120 MO BZ M2
Description
Led Scrty FLD W/MTN SNSR BRZ
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
745973299388 / 00745973299388
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
0FLR6LC120M0BZ - Specification Sheet
 
0FLR6LC120M0BZ - Specification Sheet
Images
 
 
0FLR6LC120M0BZ - Small Image
 
0FLR6LC120M0BZ - Large Image
Other Links
 
 
0FLR6LC120M0BZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Voltage Rating
120
Lamp Type
LED - Static
Ballast Type
Not Applicable
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Floodlight
Description
LED SCRTY FLD W/MTN SNSR BRZ
Additional Information
pallet quantity
180
Fixture Type
Flood Light
Base
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OFLR 6LC 120 MO BZ M2
GTIN
00745973299388
UPC
745973299388
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Flood Light
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2.65
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cUL, UL
Application
Light Commercial, Residential
Mounting
Pole, Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0FLR6LC120M0BZ.
Jump To:

Similar Items

Similar items are close alternatives to 0FLR6LC120M0BZ, though they may not be 100% alike.

Security Floodlight, Rugged Cast-Aluminum, 120 V, 25.31 W, 90 W (Par Incandescen...
  • Our Part #: 0LF2RH40K120M0BZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLF 2RH 40K 120 MO BZ M6
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($121.73) ·
0LF2RH40K120M0BZ - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$121.73

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat