0LF2RH40K120M0BZ - LIT

0LF2RH40K120M0BZ - 25W Led Twin Scrty FLD W/SNSR BRZ

Lithonia Lighting

  • $139.99 (Each)
  • $139.99 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    0LF2RH40K120M0BZ
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    OLF 2RH 40K 120 MO BZ M6
    Description
    25W Led Twin Scrty FLD W/SNSR BRZ
    Security Floodlight, Rugged Cast-Aluminum, 120 V, 25.31 W, 90 W (Par Incandescent), 70, 2159 LM Brightness (Lumens), 4000 K, Bronze, 7 In Length, 6.25 In Width, 7.5 In Height, Ceiling Mount;Wall Mount, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 1.5 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Floodlights, Wallpacks, Bo - Led Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Floodlights, Wallpacks, Bollards & Landscape Lighting
    UNSPSC
    39111611 - Flood light
    UPC/GTIN
    820476314605 / 00820476314605
    Weight per unit
    2.5999 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $139.99 (Each)
    Carton
    $139.99 (Each)
    Resources
    Images
     
     
    0LF2RH40K120M0BZ - Large Image
     
    0LF2RH40K120M0BZ - Small Image
     
    0LF2RH40K120M0BZ - Large Image
     
    0LF2RH40K120M0BZ - Large Image
    Specifications Sheets
     
     
    0LF2RH40K120M0BZ - Specification Sheet
    Attachments
     
     
    0LF2RH40K120M0BZ - Specification Sheet
     
    0LF2RH40K120M0BZ - Specification Sheet
    Other Links
     
     
    0LF2RH40K120M0BZ - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Rugged Cast-Aluminum
    Wattage
    25.31 W
    Lamp Type
    LED
    Voltage Rating
    120
    Material, Color, and Finish
    Color Rendering Index
    70
    color temperature
    4000 K
    Finish
    Bronze
    Dimensions and Weight
    Length
    7 in;17.8 cm
    Width
    6.25 in;15.9 cm
    Height
    7.5 in;19.1 cm
    Descriptions
    Product Type
    Security Floodlight
    Description
    25W LED TWIN SCRTY FLD W/SNSR BRZ
    Long Description
    Security Floodlight, Rugged Cast-Aluminum, 120 V, 25.31 W, 90 W (PAR Incandescent), 70, 2159 lm Brightness (Lumens), 4000 K, Bronze, 7 in Length, 6.25 in Width, 7.5 in Height, Ceiling Mount;Wall Mount, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 1.5 lb
    Features
    The OLF family from Lithonia Lighting(R) has the largest breadth of offering from one security floodlight family and provides a multitude of lighting, energy saving packages and control options to meet the varying needs of your residential single and multi-family applications.
    Short Description
    Security Floodlight, Rugged Cast-Aluminum, 120 V, Sensor, White
    Additional Information
    Equivalent Wattage
    90 W (PAR Incandescent)
    Brightness (Lumens)
    2159 lm
    Mounting Type
    Ceiling Mount;Wall Mount
    Minimum Operating Temperature
    -40 °C
    average life
    50000 h
    Warranty
    5 yr
    Standards Met
    UL/cUL Listed
    package quantity
    1 CT
    pallet quantity
    216
    Fixture Type
    FLOODLIGHT
    Manufacturer Information
    Manufacturers Part Number
    OLF 2RH 40K 120 MO BZ M6
    Brand
    LITHONIA LIGHTING
    GTIN
    00820476314605
    UPC
    820476314605
    Taxonomies, Classifications, and Categories
    Category Description
    LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
    Type
    FLOODLIGHT
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight
    1.5 lb;0.68 kg
    Weight per each
    2.5999
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Waters;Sewers & Dams;Residential;Commercial
    Mounting
    CEILING, WALL
    standard
    UL
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 0LF2RH40K120M0BZ

    Type in the slang term you'd like to suggest.

* All prices subject to change.