10642RE - Litepuff 1 1/2 X4 (4)32W T8 Lamps

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10642RE
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
10642RE
Description
Litepuff 1 1/2 X4 (4)32W T8 Lamps
Provides General Illumination In Residential and Light Commercial Applications. Ideal For Use In Offices and All Rooms In The House. Decorative Contoured Distinctive Linear Design Complements A Variety Of Decors. Durable, Milk White Acrylic Diffuser Provides Wide Spread, Uniform Illumination and Allows Easy Access For Cleaning and Maintenance.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
784231167007 / 00784231167007
Weight per unit
18.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
10642RE - Other
 
10642RE - Other
 
10642RE - Other
Images
 
 
10642RE - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
10642RE - Small Image
Attachments
 
 
10642RE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
32
Number of Lamps
4
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Style
CONTEMPORARY
Lens Material
Acrylic
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
5
Length
54.5
Width
54.5
Descriptions
Description
LITEPUFF 1 1/2 X4 (4)32W T8 LAMPS
Product Type
Linear
extra long description
LITH 10642RE Litepuff 4 Foot 4 Ligh
Long Description
Provides general illumination in residential and light commercial applications. Ideal for use in offices and all rooms in the house. Decorative contoured distinctive linear design complements a variety of decors. Durable, milk white acrylic diffuser provides wide spread, uniform illumination and allows easy access for cleaning and maintenance.
Special Features
Provides general illumination in residential and light commercial applications. Ideal for use in offices and all rooms in the house.
Construction
Remodel
Additional Information
Warranty
1
pallet quantity
22
Socket Type
Bi-pin: G13
Maximum Operating Temperature
90
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
10642RE
GTIN
00784231167007
UPC
784231167007
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
LINEAR
Packaging
Weight
17
Weight per each
18.1
Carton
1
Uses, Certifications, and Standards
standard
C-UL-US
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat