2PM3NGB33218LDMV - LIT

Also in stock

2EP3GX332S36IUNV - Parabolic Trof 18 Cell 3 LMP Electronic Ballast - Eaton Lighting
$88.72Per Each

Eaton Lighting
Parabolic Trof 18 Cell 3 LMP Electronic Ballast


View or Compare

2PM3NGB33218LDMV - 2X4 Para 3LMP T8 Mvolt Static No Lamps

Lithonia Lighting

  • Special Order Item
  • $0.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2PM3NGB33218LDMV
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    2PM3N G B 3 32 18LD MVOLT 1/3
    Description
    2X4 Para 3LMP T8 Mvolt Static No Lamps
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Architectural & SP - Fluorescent Recessed Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent Fixtures & Accessories
    UNSPSC
    39111535 - Parabolic fixture
    UPC/GTIN
    784231139509 / 00784231139509
    Weight per unit
    13.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    2PM3NGB33218LDMV - Specification Sheet
    Images
     
     
    2PM3NGB33218LDMV - Large Image
     
    2PM3NGB33218LDMV - Small Image
    Other Links
     
     
    2PM3NGB33218LDMV - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    3 PH
    Ballast Type
    Electronic Ballast
    Lamp Type
    FLUORESCENT
    Material
    Steel IN
    Material, Color, and Finish
    Color
    SILVER
    Descriptions
    Product Type
    Troffer
    Description
    2X4 PARA 3LMP T8 MVOLT STATIC NO LAMPS
    Additional Information
    Socket Type
    Bi-pin: Single
    pallet quantity
    20 W W
    Manufacturer Information
    Brand
    LITHONIA LIGHTING
    Manufacturers Part Number
    2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS
    2PM3N G B 3 32 18LD MVOLT 1/3
    GTIN
    00784231139509
    UPC
    784231139509
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent Fixtures & Accessories
    Type
    Troffer
    Packaging
    Weight per each
    13.5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Classroom, Conference Room, Light Commercial, Open Office
    Mounting
    Recessed
    standard
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2PM3NGB33218LDMV

    Type in the slang term you'd like to suggest.

* All prices subject to change.