6LF1 - LIT

6LF1 - 6" Shower Trim Flush Opal

Lithonia Lighting

  • $19.97 (for 1 Each)
  • $19.97 (1 Each)
  • $119.82 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6LF1
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    6LF1 U
    Description
    6" Shower Trim Flush Opal
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/EAN/GTIN
    784231081501 / 0784231081501 / 00784231081501
    Weight per unit
    4.15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $19.97 (1 Each)
    Standard Packaging
    $119.82 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    6LF1 - Specification Sheet
    Images
     
     
    6LF1 - Large Image
    Other Links
     
     
    6LF1 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    ALUMINUM
    Lamp Type
    Incandescent
    Lamp Included
    NO
    Ballast Type
    Not Applicable
    Number of Lamps
    1 PH
    Material, Color, and Finish
    Finish
    GLOSS
    Color
    WHITE
    Dimensions and Weight
    Height
    78379514825
    Length
    78379514825
    Width
    5 W
    Descriptions
    Product Type
    Trim
    Description
    6" SHOWER TRIM FLUSH OPAL
    Special Features
    For use with frame-in LP6 and LP6F, and housings LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR.
    Additional Information
    Socket Type
    Not Applicable
    pallet quantity
    180 W
    Manufacturer Information
    Brand
    LITHONIA LIGHTING
    Manufacturers Part Number
    6LF1 U
    GTIN
    00784231081501
    UPC
    784231081501
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Type
    Trim
    Packaging
    Weight per each
    4.15
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    cUL, IC, Non-IC
    Mounting
    Recessed
    Application
    Residential
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6LF1

    Type in the slang term you'd like to suggest.

* All prices subject to change.