C296T8MV0LTGEB10 - 8' 2 LMP Strip Light T8

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C296T8MV0LTGEB10
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
C 2 96T8 MVOLT GEB10IS
Description
8' 2 LMP Strip Light T8
Lith C 2 96T8 Mvolt GEB10IS General
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Highbay, Lowbay & Industrial Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
784231163993 / 00784231163993
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C296T8MV0LTGEB10 - Large Image
 
C296T8MV0LTGEB10 - Small Image
Other Links
 
 
C296T8MV0LTGEB10 - Other
 
C296T8MV0LTGEB10 - Other
 
C296T8MV0LTGEB10 - Other
Attachments
 
 
C296T8MV0LTGEB10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
118
Voltage Rating
120 to 277
Number of Lamps
2
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Height
2
Width
4.5
Length
96
Descriptions
Long Description
LITH C 2 96T8 MVOLT GEB10IS General
Special Features
For applications that require good illumination levels. Suitable for general purpose applications.
Product Type
Strip Light
Description
8' 2 LMP STRIP LIGHT T8
Additional Information
Warranty
1
Maximum Operating Temperature
25
dimensions
48 X 4-3/8 X 2-1/8
pallet quantity
99
Socket Type
Medium: Bi-pin
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
C 2 96T8 MVOLT GEB10IS
GTIN
00784231163993
UPC
784231163993
Taxonomies, Classifications, and Categories
Type
Strip Light
Trade Size
aperture size
8FT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat