CMRPDT9 - Low Volt STD SNSR SW

Sensorswitch

  • $170.50 (Each)
  • $170.50 (Each)
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
CMRPDT9
Manufacturer
Sensorswitch
Manufacturer's Part Number
CMRPDT9
Description
Low Volt STD SNSR SW
The CMR Is A Line Voltage Sensor That Easily Mounts Directly to A Ceiling. Ceiling Mount Sensors Are Offered In A Multitude Of Configurations Which Address Many Applications. Lens Options Include Large Motion Extended Range, Small Motion Standard Range and Bi-Directional For Hallways. These Sensors Are Capable Of Covering An Entire Private Office or Small Room By Themselves.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
745975809448 / 00745975809448
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.50 (Each)
Resources
Other Links
 
 
CMRPDT9 - Other
 
CMRPDT9 - Other
 
CMRPDT9 - Other
 
CMRPDT9 - Other
 
CMRPDT9 - Other
 
CMRPDT9 - Other
 
CMRPDT9 - Other
Images
 
 
CMRPDT9 - Large Image
 
CMRPDT9 - Large Image
 
CMRPDT9 - Large Image
 
CMRPDT9 - Large Image
 
CMRPDT9 - Large Image
 
CMRPDT9 - Large Image
 
CMRPDT9 - Small Image
 
CMRPDT9 - Video
Attachments
 
 
CMRPDT9 - Specification Sheet
360 Images
 
 
CMRPDT9 - 360 Image
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
120,220,230,277
Material
Plastic
Shape
Round
Material, Color, and Finish
Finish
Matte
Lens Material
Plastic
Color
White
Dimensions and Weight
Height
1.5
Width
2.5
Length
4.5
Descriptions
Description
LOW VOLT STD SNSR SW
Features
Contractor Select
Long Description
The CMR is a line voltage sensor that easily mounts directly to a ceiling. Ceiling mount sensors are offered in a multitude of configurations which address many applications. Lens options include large motion extended range, small motion standard range and bi-directional for hallways. These sensors are capable of covering an entire private office or small room by themselves.
Product Type
Sensor
extra long description
LITH CMR PDT 9 Ceiling Mount Sensor
Additional Information
supply voltage
120, 277
sensing range
360 degrees
Warranty
5
Maximum Operating Temperature
60
average life
87,600
pallet quantity
96
Power Source
Hardwired
dimmable
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
CMRPDT9
Brand
sensorswitch
GTIN
00745975809448
UPC
745975809448
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
standard
C-UL-US
Mounting
Flush Mount
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat