CPX2X44000LM40KM - 40W 2X4 Led Flat Panel 40K 4000LM Backlit

Lithonia Lighting

  • $121.80 (Each)
  • $121.80 (Each)

  • $243.60 (Per 2)
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
CPX2X44000LM40KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPX 2X4 4000LM 40K M2
Description
40W 2X4 Led Flat Panel 40K 4000LM Backlit
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 4000 Lumens and 4000K Cool White Led Color Temperature For A Cool White Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848338506 / 00191848338506
Weight per unit
13.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.80 (Each)
Standard Packaging
$243.60 (Per 2)
Resources
Other Links
 
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
Images
 
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Small Image
 
CPX2X44000LM40KM - Video
Attachments
 
 
CPX2X44000LM40KM - Specification Sheet
360 Images
 
 
CPX2X44000LM40KM - 360 Image
Brochures
 
 
CPX2X44000LM40KM - Brochure
Tech Bulletins
 
 
CPX2X44000LM40KM - Tech Bulletin
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
120-277
connection
Hardwired
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Finish
Semi-Gloss
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.68
Width
23.82
Length
47.8
Size
47.875 x 23.875 x 1.68
Descriptions
Features
Contractor Select
Description
40W 2X4 LED FLAT PANEL 40K 4000LM BACKLIT
Long Description
The 2 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This panel offers 4000 lumens and 4000K cool white LED color temperature for a cool white color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Product Type
Flat Panel
Construction
New Construction,Remodel
extra long description
LITH CPX 2X4 4000LM 40K M2 LED Flat
Additional Information
Maximum Operating Temperature
25
pallet quantity
40
lumens
4000.000000000000000
dimensions
47.875 x 23.875 x 1.68
Warranty
5
average life
60,000
Fixture Type
Flat Panel
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPX 2X4 4000LM 40K M2
GTIN
00191848338506
UPC
191848338506
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Trade Size
aperture size
2x4
Packaging
Weight
11.02
Weight per each
13.89
Carton
1
Package
2
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat