F400MLSCWA - Floodlight MH 400W 120/208/240/277

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F400MLSCWA
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
F400ML SCWA
Description
Floodlight MH 400W 120/208/240/277
00745975145195|0745975|745975145195|74597514519|14519|F400ML Scwa|F400MLSCWA|F400ML-Scwa|Floodlight|Acuity Brands F400ML Scwa|Acuity Brands F400MLSCWA|Acuity Brands F400ML-Scwa|Lithonia F400ML Scwa|Lithonia F400MLSCWA|Lithonia F400ML-Scwa|Lithonia Lighting F400ML Scwa|Lithonia Lighting F400MLSCWA|Lithonia Lighting F400ML-Scwa|Lithonialighting F400ML Scwa|Lithonialighting F400MLSCWA|Lithonialighting F400ML-Scwa
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
745975145195 / 00745975145195
Weight per unit
35.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
F400MLSCWA - MSDS Sheet
Attachments
 
 
F400MLSCWA - Specification Sheet
 
F400MLSCWA - Specification Sheet
Images
 
 
F400MLSCWA - Small Image
 
F400MLSCWA - Large Image
 
F400MLSCWA - Large Image
Other Links
 
 
F400MLSCWA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/208/240/277
Lamp Type
HID
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Floodlight
Description
FLOODLIGHT MH 400W 120/208/240/277
extra long description
LITH F400ML SCWA Floodlight
Long Description
00745975145195|0745975|745975145195|74597514519|14519|F400ML SCWA|F400MLSCWA|F400ML-SCWA|Floodlight|Acuity Brands F400ML SCWA|Acuity Brands F400MLSCWA|Acuity Brands F400ML-SCWA|LITHONIA F400ML SCWA|LITHONIA F400MLSCWA|LITHONIA F400ML-SCWA|Lithonia Lighting F400ML SCWA|Lithonia Lighting F400MLSCWA|Lithonia Lighting F400ML-SCWA|LithoniaLighting F400ML SCWA|LithoniaLighting F400MLSCWA|LithoniaLighting F400ML-SCWA
Special Features
Floodlight for commercial or residential signs, entry monuments or facades. HID sources. EISA compliant
Additional Information
pallet quantity
20
Fixture Type
Flood Light
Base
Mogul: E39
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
F400ML SCWA
GTIN
00745975145195
UPC
745975145195
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Flood Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
35.5999
Carton
1
Uses, Certifications, and Standards
Application
Façade, Sign Lighting
Mounting
Ground
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat