IBZ654GEB10PS90 - 4' (6)LMP 54W T5HO Hbay

Lithonia Lighting

  • $228.29 (Each)
  • $228.29 (Each)
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
IBZ654GEB10PS90
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBZ654GEB10PS90
Description
4' (6)LMP 54W T5HO Hbay
Lith Ibz 654 GEB10PS90 I-Beam Fluor
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
753573230632 / 00753573230632
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.29 (Each)
Resources
Images
 
 
IBZ654GEB10PS90 - Large Image
 
IBZ654GEB10PS90 - Small Image
Attachments
 
 
IBZ654GEB10PS90 - Specification Sheet
Other Links
 
 
IBZ654GEB10PS90 - Other
 
IBZ654GEB10PS90 - Other
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
120 to 277
Wattage
324
Number of Lamps
6
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Width
19
Height
3
Length
49.5
Descriptions
Description
4' (6)LMP 54W T5HO HBAY
Product Type
High Bay
Long Description
LITH IBZ 654 GEB10PS90 I-BEAM Fluor
Special Features
The I-BEAM IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.
Additional Information
Warranty
1
pallet quantity
36
Maximum Operating Temperature
40
Socket Type
Medium: Bi-pin
Hardware
No
Manufacturer Information
Manufacturers Part Number
IBZ654GEB10PS90
Brand
Lithonia Lighting
GTIN
00753573230632
UPC
753573230632
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Bay Light
Trade Size
aperture size
4FT
Availability
Manufacturer Status
Inactive
Packaging
Weight
13
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Indoor
Application
Manufacturing,Sports and Recreation,Transportation,Warehouses
Mounting
Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat