L3RM6 - Remodel Can 3" Incand Non Ic Rated Re

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L3RM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
L3R R6
Description
Remodel Can 3" Incand Non Ic Rated Re
The L3R 4-In. Recessed Incandescent Housings By Juno Are Rated Ic/Non-Ic For 2X8 and 2X6 For Remodel Applications.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
745973345566 / 00745973345566
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
L3RM6 - Other
 
L3RM6 - Other
 
L3RM6 - Other
 
L3RM6 - Other
 
L3RM6 - Other
Images
 
 
L3RM6 - Large Image
 
L3RM6 - Large Image
 
L3RM6 - Small Image
Attachments
 
 
L3RM6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
Incandescent
Lamp Included
NO
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
10
Width
5
Height
6
Descriptions
Description
REMODEL CAN 3" INCAND NON IC RATED RE
Features
Contractor Select
Product Type
Downlight
extra long description
LITH L3R R6 4 IN air-tight, IC/Non-
Long Description
The L3R 4-in. Recessed Incandescent Housings by Juno are rated IC/Non-IC for 2x8 and 2x6 for remodel applications.
Construction
Remodel
Additional Information
Warranty
1
Maximum Operating Temperature
25
pallet quantity
312
Power Source
Hardwired
Socket Type
Medium: E26
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
L3R R6
GTIN
00745973345566
UPC
745973345566
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Downlight
Trade Size
aperture size
4 in
Packaging
Weight
1.5
Weight per each
1.31
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL,UL
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat