LQMSW3R120277ELN - White Led Exit Red LTR 120

Lithonia Lighting

  • $67.38 (Each)
  • $67.38 (Each)

  • $404.28 (Per 6)
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
LQMSW3R120277ELN
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LQM S W 3 R 120/277 EL N M6
Description
White Led Exit Red LTR 120
The Quantum LQM Emergency Exit Sign With Red Letters From Lithonia Lighting With Improved Aesthetics and Performance, Is Easy to Install and Maintain. The Advanced Optical Design and Electronic Technology Deliver High-Quality Light Output When It Is Needed Most.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
784231011553 / 00784231011553
Weight per unit
2.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.38 (Each)
Standard Packaging
$404.28 (Per 6)
Resources
Other Links
 
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
 
LQMSW3R120277ELN - Other
Images
 
 
LQMSW3R120277ELN - Large Image
 
LQMSW3R120277ELN - Large Image
 
LQMSW3R120277ELN - Large Image
 
LQMSW3R120277ELN - Large Image
 
LQMSW3R120277ELN - Large Image
 
LQMSW3R120277ELN - Large Image
 
LQMSW3R120277ELN - Small Image
 
LQMSW3R120277ELN - Video
Attachments
 
 
LQMSW3R120277ELN - Specification Sheet
Brochures
 
 
LQMSW3R120277ELN - Brochure
Tech Bulletins
 
 
LQMSW3R120277ELN - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120,277
Lamp Type
LED - Static
Shape
Square
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Lens Material
Not Applicable
Letter Color
RED
Background Color
White
Color
White
housing color
White
Dimensions and Weight
Length
11.7500
Width
2.0000
Height
7.6200
Descriptions
Long Description
The Quantum LQM emergency exit sign with red letters from Lithonia Lighting with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most.
Product Type
Emergency Exit Sign
Construction
New Construction,Remodel
Description
WHITE LED EXIT RED LTR 120
extra long description
LITH LQM S W 3 R 120/277 EL N M6 Qu
Features
Contractor Select
Additional Information
dimensions
11.625x2.0x7.50 IN
pallet quantity
270
Maximum Operating Temperature
40
Warranty
5
Fixture Type
Emergency Exit Unit (aka Combo), Exit Sign
Power Source
Hardwired
Hardware
No
average life
Not Applicable
lumens
Not Applicable
media
Yes
Manufacturer Information
Manufacturers Part Number
LQM S W 3 R 120/277 EL N M6
Brand
Lithonia Lighting
GTIN
00784231011553
UPC
784231011553
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight
1.4
Weight per each
2.03
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor,Outdoor
standard
NFPA 101,NFPA 70,ULCA Title 20
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat