LSXR6 - LTG Sensor

Sensorswitch

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LSXR6
Manufacturer
Sensorswitch
Manufacturer's Part Number
LSXR6
Description
LTG Sensor
Fixture Mount Sensor, Interchangeable Lens, Line Voltage, High Mount 360DEG, Sku - 219ep4
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
820476096402 / 00820476096402
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LSXR6 - Large Image
 
LSXR6 - Small Image
Other Links
 
 
LSXR6 - Other
 
LSXR6 - Other
 
LSXR6 - Other
Attachments
 
 
LSXR6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120,208,240,277
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Lens Material
Plastic
Color
White
Dimensions and Weight
Width
2.5
Height
3.375
Length
4
Descriptions
Description
LTG SENSOR
Product Type
Sensor
extra long description
LITH LSXR 6 Fixture Mount Interchan
Long Description
Fixture mount sensor, interchangeable lens, line voltage, High Mount 360deg, SKU - 219EP4
Special Features
The LSXR Family of fixture mount occupancy sensors provides reliable and versatile solutions for commercial and industrial lighting control applications. All LSXR Family sensors utilize passive infrared (PIR) detection and feature interchangeable lenses, providing flexibility for multiple mounting height and coverage pattern require- ments.
Additional Information
pallet quantity
100
supply voltage
120, 208, 240, 277
sensing range
360 degrees
Warranty
5
Maximum Operating Temperature
60
average life
87,600
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
sensorswitch
Manufacturers Part Number
LSXR6
GTIN
00820476096402
UPC
820476096402
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
OCCUPANCY SENSOR
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
cUL,ULCA Title 24,ROHS
Mounting
Fixture Attached
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat